Beli ohm saklar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Cam Starter GA Series
    Mulai

    Rp259.900

    DV Cam Starter GA Series
    atribut:
    • Plate: ON - OFF
    • Material: Metal Body, Silver Contact
    • Legend Plate: 1-0
    • Pole : 3P
  2. ABB Switch Control (Saklar)
    Mulai

    Rp299.900

    ABB Switch Control (Saklar)
    Deskripsi:
    Control Switches According Din En 60669-1, Vde 0632 Part 1, Rated Currents: 16/25 A, 250 Vacpdc, Contacts: 2 No + 2 Nc/3 No + 1 Nc/1 No + 1 Nc, Module Width: 0,5/1
    atribut:
    • Control Element Color: Grey
    • Material of Conductor: Copper
    • Product Height (mm): 85
  3. Fort Cam Starter QS5 Series (Saklar Putar)
    Mulai

    Rp69.900

    Fort Cam Starter QS5 Series (Saklar Putar)
    atribut:
    • Name Plate: ON-OFF-ON
  4. DV Cam Starter GZ Series
    Mulai

    Rp289.900

    DV Cam Starter GZ Series
    atribut:
    • Material: Metal Body, Silver Contact
    • Plate: ON - OFF - ON
    • Legend Plate: 1-0-2
  5. DV Cam Starter QS5 Series
    Mulai

    Rp66.900

    DV Cam Starter QS5 Series
    atribut:
    • Plate: ON - OFF - ON
    • Material: Cast Resin Body
    • Legend Plate: 1-0-2
  6. ABB Miniature Circuit Breaker 1P (MCB)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  7. Fato Cam Starter
    Mulai

    Rp53.900

  8. Phoenix Contact Safety Relays
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.699.900

    Phoenix Contact Safety Relays
    Deskripsi:
    Safety relay for emergency stop and safety doors up to SILCL 1, Cat. 1, PL c, depending on the application up to SILCL 3, Cat. 4, PL e, 1-channel operation, automatic/manual start, 3 enabling current paths, US = 24 V DC, plug-in screw terminal block
  9. ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)
    Mulai

    Rp45.999.900

    ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)
    Deskripsi:
    C.Breaker Sace Emax2 E1.2C 630 Fixed Three-Pole With Front Terminals And Solid-State Release In Ac Ekip/Dip-Li R 630 Fitted With: 4 Auxiliary Contact And C.Breaker In Position Open-Closed
  10. EWIG Cam Starter
    Mulai

    Rp64.900

  11. ABB Manual Motor Starter Magnetic Only
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  12. ABB Electric Motor Foot Mounted 1000RPM 6 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp4.199.900

    ABB Electric Motor Foot Mounted 1000RPM 6 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Insulation class: ICLF
    • IM Class: IMB3 IM1001
    • IP Class: IP55
    • Number of Poles (High): 6
    • Phase: 3
    • Speed (rpm): 1000
    • Two Speed Motor: No
    • Voltage (V): 400
    • Voltage Code: D
  13. MASKO Cam Starter GZ (Saklar Cam)
    Mulai

    Rp109.900

    MASKO Cam Starter GZ (Saklar Cam)
    atribut:
    • Plate Name: I-O-II
    • Pole : 4
  14. ABB Moulded Case Circuit Breakers Formula DSA (MCCB/Pemutus Sirkuit)
    Mulai

    Rp929.900

    ABB Moulded Case Circuit Breakers Formula DSA (MCCB/Pemutus Sirkuit)
    Deskripsi:
    A1A 125 TMF 15-400 3p F FC.BREAKER FORMULA A1A 125 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMF R 15-400 A
  15. Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Mulai

    Rp73.900

    Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Deskripsi:
    Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.
    atribut:
    • SAE Grade: 15W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  16. ABB Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp299.900

    ABB Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 3
  17. ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.999.900

    ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 3000
    • IM Class: IMB3 IM1001
    • Number of Poles (High): 2
    • Two Speed Motor: No
    • Voltage Code: D
  18. ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
Daftar Harga ohm saklar Terbaru November 2026
DV Cam Starter GA SeriesRp259.900
ABB Switch Control (Saklar)Rp299.900
Fort Cam Starter GA & GZ Series (Saklar Putar)Rp309.900
Klarstern Cam StarterRp259.900
Fort Cam Starter QS5 Series (Saklar Putar)Rp69.900
DV Cam Starter GZ SeriesRp289.900
DV Cam Starter QS5 SeriesRp66.900
ABB Miniature Circuit Breaker 1P (MCB)Rp69.900
Fato Cam StarterRp53.900
Phoenix Contact Safety RelaysRp2.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)